Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 7 in L, Black, 18 lb Strength

  • Mfr # CTUV718

  • Zoro # G411917741


product price: $49.89
/ea

Key Features

Cable Tie Style
UV Resistant
Nominal Length
7 in
Width
7/64 in
Color
Black
Tensile Strength
18 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTUV718
Zoro #
G411917741
UPC #
848109026602
Country of Origin
China

Dimensions

Nominal Length
7 in
Width
7/64 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Tensile Strength
18 lb
Outdoor Use
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.