Zoro Homepage

Cable Tie, 7 in L, Black, 50 lb Strength

  • Mfr # CTUV750

  • Zoro # G711917717


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Cable Tie Style
UV Resistant
Nominal Length
7 in
Width
0.19 in
Color
Black
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTUV750
Zoro #
G711917717
UPC #
848109026572
Country of Origin
China

Dimensions

Nominal Length
7 in
Width
0.19 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Tensile Strength
50 lb
Outdoor Use
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.