Zoro Homepage

Cable Tie, 8 in L, Purple, Nylon, 40 lb Strength

  • Mfr # CT444E

  • Zoro # G211916289


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Lock Tight
Nominal Length
8 in
Width
0.14 in
Color
Purple
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT444E
Zoro #
G211916289
UPC #
848109026152
Country of Origin
China

Dimensions

Nominal Length
8 in
Width
0.14 in

Details

Item
Cable Tie
Cable Tie Style
Lock Tight
Color
Purple
Material
Nylon
Tensile Strength
40 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.