
Cable Tie, 9 in L, Black, 40 lb Strength
Mfr # CTUV940
Zoro # G311917537
product price: $52.79
/eaKey Features
Cable Tie Style
UV Resistant
Nominal Length
9 in
Width
0.14 in
Tensile Strength
40 lb
Outdoor Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTUV940
Zoro #
G311917537
UPC #
848109026527
Country of Origin
China
Dimensions
Nominal Length
9 in
Width
0.14 in
Details
Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Tensile Strength
40 lb
Outdoor Use
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.