Zoro Homepage

Disposable Gloves, Latex, XL, 90 PK, White

  • Mfr # GLV2103XL

  • Zoro # G111920591


product price: $57.39
/pk 90, $0.64/ea

Key Features

Size
XL
Color
White
Material
Latex
Latex-Free
No
Disposable Glove Type
Industrial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLV2103XL
Zoro #
G111920591
UPC #
848109035642
Country of Origin
China

Dimensions

Size
XL

Details

Item
Disposable Gloves
Color
White
Material
Latex
Latex-Free
No
Disposable Glove Type
Industrial Grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.