
Double-sided Tape, 1 in W, 3 in L, 31.3 mil, Foam
Mfr # T95218
Zoro # G111904867
product price: $86.59
/ea
Free Shipping & Returns
Key Features
Tape Color
White
Imperial Tape Length
3 in
Imperial Tape Width
1 in
Tape Thickness
31.3 mil
Tape Backing Material
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T95218
Zoro #
G111904867
UPC #
848109022871
Country of Origin
China
Dimensions
Imperial Tape Length
3 in
Imperial Tape Width
1 in
Tape Thickness
31.3 mil
Details
Item
Double-sided Tape
Tape Color
White
Tape Backing Material
Foam
Tape Shape
Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.