Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

File Box, Kraft, 12 PK

  • Mfr # FSB300

  • Zoro # G712483396


product price: $61.19
/pk 12, $5.10/ea

Key Features

File Size
Legal
Color
Kraft
Lid Closure Style
Snap-On Lid
Overall Height
10 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSB300
Zoro #
G712483396
UPC #
812578009428
Country of Origin
United States

Dimensions

File Size
Legal
Overall Height
10 in
Overall Width
12 in
Overall Depth
15 in

Details

Item
File Box
Color
Kraft
Lid Closure Style
Snap-On Lid
Includes Carrying Handle
Carrying Handle Included

Description

File Box, File Size Legal, Color Kraft, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.