Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook & Loop Fastener, 25 yd, 1 in W, White

  • Mfr # VEL135

  • Zoro # G704059943


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Width
1 in
Length
25 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VEL135
Zoro #
G704059943
UPC #
841436074056
Country of Origin
China

Dimensions

Width
1 in
Length
25 yd

Details

Item
Hook & Loop Fastener
Color
White

Description

Attach and reattach products quickly and easily with this self-adhesive hook and loop fastening system. Hook and loop strips available separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.