Packaging Tape, 3 in W x 1000 yd L, Clear, 4 PK

  • Mfr # T9033900

  • Zoro # G811859825


product price: $603.99
/pk 4, $151.00/ea
Free Shipping & Returns

Key Features

Tape Color
Clear
Tape Length
1000 yd
Tape Width
3 in
Material
Polypropylene
Max. Tape Performance Temp.
120°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9033900
Zoro #
G811859825
UPC #
848109014166
Country of Origin
China

Dimensions

Tape Length
1000 yd
Tape Width
3 in
Tape Thickness
2.50 mil

Details

Item
Packaging Tape
Tape Color
Clear
Material
Polypropylene
Max. Tape Performance Temp.
120°F
Min. Tape Performance Temp.
10°F
Tape Tensile Strength
38 lb/in
Tape Backing Material
Polypropylene
Series
900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.