T96461810PK .75 in. x 20 yds.- 10 Pack Industrial- 618 Electrical Tape
- Mfr # T96461810PK
- Zoro # G703897508
product price:Â
$
77.29
/ea
Key Features
Tape Thickness
7 mil
Width
0.75 in
Length
20 yd
Application
Multipurpose
Features
Use as protective jacketing for high voltage cable splices and repairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T96461810PK
- Zoro #
- G703897508
- UPC #
- 841436029124
- Country of Origin
- China
- Item
- 618 Electrical Tape
- Application
- Multipurpose
- Features
- Use as protective jacketing for high voltage cable splices and repairs
- Duct Tape Type
- Insulating Tape
- Material
- Vinyl
Dimensions
- Tape Thickness
- 7 mil
- Width
- 0.75 in
- Length
- 20 yd
Description
Use as protective jacketing for high voltage cable splices and repairs.
General purpose vinyl electrical tape.
Vinyl electrical insulator.
UL listed.
General purpose vinyl electrical tape.
Vinyl electrical insulator.
UL listed.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.