Tape Logic DL1219 3 x 5 in. - Inspect For Damage Before Accepting Fluorescent Red Labels - Roll of 500

  • Mfr # DL1219

  • Zoro # G003985196


product price: $47.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL1219
Zoro #
G003985196
UPC #
848109013657
Country of Origin
China

Description

Our office and school supply products are designed for the discerning people who appreciate high caliber products which enhance the appearance of their value. Our products communicate to all users that we value superior products for quality management. We know that innovation drives success and product quality are essential. Our products will the perfect fit for all official purpose with high standard quality.

Features
  • Boldly display instructions and warnings with pressure sensitive labels
  • Roll of 500
Specifications
  • Color: Fluorescent Red
  • Strength & Material: Semi-Gloss Coated Paper
  • Country of Origin: USA
  • Width: 3"
  • Length: 2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.