
Tape Logic DL2156 2 x 3 in. - Fragile - This Side Up - HWC Labels; Red & White - Roll of 500
Mfr # DL2156
Zoro # G704033806
product price:Â $66.69
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DL2156
Zoro #
G704033806
UPC #
848109012049
Country of Origin
China
Description
Our office and school supply products are designed for the discerning people who appreciate high caliber products which enhance the appearance of their value. Our products communicate to all users that we value superior products for quality management. We know that innovation drives success and product quality are essential. Our products will the perfect fit for all official purpose with high standard quality.
Features- Boldly display instructions and warnings with pressure sensitive labels
- Roll of 500
- Color: Red & White
- Strength & Material: Semi-Gloss Coated Paper
- Country of Origin: USA
- Width: 5"
- Length: 3"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.