Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape Logic LL209 3.5 x 5 in. Glossy White Rectangle Laser Labels - Pack of 400

  • Mfr # LL209

  • Zoro # G304055314


product price: $109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL209
Zoro #
G304055314
UPC #
848109045320
Country of Origin
China

Description

Features
  • Attractive labels for your products and mailings
  • High quality, photo-finish labels
  • Heat resistant adhesive
  • Resists jamming in laser printers
  • Pack of 400
  • Glossy White Rectangle Laser Labels
Specifications
  • Color: Glossy White
  • Material: Permanent Acrylic
  • Country of Origin: USA
  • Dimension: 5" H x 3 1/2" W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.