Shop BOX PARTNERS
See all product information
Create Account
TDLAB6PL 6 in. Plastic Label Protection Tape Dispenser
- Mfr # TDLAB6PL
- Zoro # G404033311
product price:Â
$
91.89
/ea
Key Features
Material
Plastic
Width
6 in
Holding Tape Capacity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TDLAB6PL
- Zoro #
- G404033311
- UPC #
- 841436047302
- Country of Origin
- China
- Item
- Desktop Tape Dispenser
- Material
- Plastic
- Holding Tape Capacity
- 1
Dimensions
- Width
- 6 in
Description
Dispenser accommodates standard size rolls of label protection tape or pouch tape.
Committed to bring you the best products on the market. Functionality that is unbeatable. Design is stylish and innovative. Made from the finest materials. Offers excellent value. Satisfaction ensured.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.