Shop BOX PARTNERS
See all product information
Create Account
TYF1013WH 10 in. x 13 in. White Flat Tyvek Envelopes
- Mfr # TYF1013WH
- Zoro # G104033017
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Color
White
Features
Tear Resistance
Frame Material
Tyvek
Mailer/Envelope Width
10"
Closure Side
Open End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TYF1013WH
- Zoro #
- G104033017
- UPC #
- 50047614215807
- Country of Origin
- China
- Item
- Mailer
- Color
- White
- Features
- Tear Resistance
- Frame Material
- Tyvek
- Closure Side
- Open End
- Closure Type
- Self Adhesive
- Mailer/Envelope Type
- Shipping
Dimensions
- Mailer/Envelope Width
- 10"
- Mailer/Envelope Length
- 13"
Description
Tyvek envelopes provide superior puncture, tear and moisture protection. Constructed from 14 lb. olefin.
Ten times stronger than paper envelopes.
100 per case.
Ten times stronger than paper envelopes.
100 per case.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.