Zoro Homepage

2 Inch x 20 Recovery Strap with Loop Ends

  • Mfr # 77069

  • Zoro # G311190022


product price: $35.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77069
Zoro #
G311190022
UPC #
766823770697
Country of Origin
China

Description

This recovery strap is constructed with an industrial-grade polyester webbing, with two comfort grips at the ends of both eye loops. The breaking strength on the strap is 18,000 pounds, with the maximum vehicle weight is 9,000 pounds.Maximum Vehicle Weight: 9,000 lbs.Breaking Strength: 18,000 lbs.Working Load Limit: 6,000 lbs.Length: 20feet, 30 feetWidth: 2inchEnd Type:LoopEnd Material:Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.