Zoro Homepage

Precision Screwdriver Bit Set, 30 Piece Set, 4mm for Cellphones, Laptops, Clocks, Glasses

  • Mfr # 50030/ PK-30

  • Zoro # G311127691


product price: $19.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50030/ PK-30
Zoro #
G311127691
UPC #
810823010816
Country of Origin
China

Description

When you are working on device hardware, you need a reliable bit set for those teeny tiny screws. The Boxer Precision Screwdriver Bit Set is perfect for these kinds of jobs. This 30-piece set is for driving and retrieving very small screws with a handle fingertip swivel that gives you outstanding control and magnetically grabs and holds screws for super easy screw retrieval; You wont have to worry about losing them. The screwdriver itself is sturdy and easy to interchange the heads. This makes the already tedious job of working with small screws a bit less cumbersome as you have more tool to hold on to without sacrificing the ability to manipulate even the tiniest screws. The bits are durable and will not deform or strip when used on tight fasteners. The bits also have corresponding numbers etched into them for ease and organization. The included case holds each piece securely, and you can even hang it on the wall in front of your work bench. You can use this on your cellphone, laptop, or clock hardware, glasses, and even jewelry. This set is great for taking apart anything with small fasteners. Contents include: magnetic screwdriver handle; Torx T-3 through T-10, T-15, T-20; standard 1mm, 1.5mm, 2mm, 2.5mm, 3mm; Phillips 000, 00, 0, 1; PZ 0 and 1; Hex 0.7mm, 0.9mm, 1.3mm, 1.5mm, 2mm, 2.5mm, 3mm, 4mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.