Shop BOXIT
See all product information
Create Account
Kraft Gift Box 14X14X5 Lc, 50PK
- Mfr # NKG14145LC
- Zoro # G223352204
product price:Â
$
261.99
/pk of 50, $5.24/ea
Free Shipping & Returns
Key Features
Material
Paper
Color
Kraft
Outside Length
14 in
Depth
5 in
Outside Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NKG14145LC
- Zoro #
- G223352204
- UPC #
- -
- Country of Origin
- United States
- Item
- Kraft Gift Box
- Material
- Paper
- Color
- Kraft
Dimensions
- Outside Length
- 14 in
- Depth
- 5 in
- Outside Width
- 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.