Kraft Gift Box 5X5X3, 100PK
- Mfr # NKG553
- Zoro # G323352197
product price:Â
$
82.25
/pk of 100, $0.82/ea
Key Features
Color
Kraft
Material
Paper
Depth
3 in
Outside Width
5 in
Outside Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NKG553
- Zoro #
- G323352197
- UPC #
- -
- Country of Origin
- United States
- Item
- Kraft Gift Box
- Color
- Kraft
- Material
- Paper
Dimensions
- Depth
- 3 in
- Outside Width
- 5 in
- Outside Length
- 5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.