White Gift Box 12X6X6, 50PK
- Mfr # WG1266
- Zoro # G523352157
product price:Â
$
242.99
/pk of 50, $4.86/ea
Free Shipping & Returns
Key Features
Color
White
Material
Paper
Outside Length
12 in
Outside Width
6 in
Depth
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WG1266
- Zoro #
- G523352157
- UPC #
- -
- Country of Origin
- United States
- Item
- White Gift Box
- Color
- White
- Material
- Paper
Dimensions
- Outside Length
- 12 in
- Outside Width
- 6 in
- Depth
- 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.