Shop BOYTONE
See all product information
Create Account
BT-120SL Ultra-Portable Wireless Bluetooth Speaker - Arctic Silver
- Mfr # BT-120SL
- Zoro # G403761604
product price:Â
$
31.95
/ea
Key Features
Features
Microphone, USB Charging Port
Color
Silver
Sound System
Crystal Sound
Bluetooth
Yes
Portable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT-120SL
- Zoro #
- G403761604
- UPC #
- 642014746767
- Country of Origin
- China
- Features
- Microphone, USB Charging Port
- Color
- Silver
- Sound System
- Crystal Sound
- Bluetooth
- Yes
- Item
- Speaker System
- Portable
- Yes
- Power Source
- Battery
- Watt (RMS)
- 6 W
- Wireless Speaker
- Yes
- Speaker Configuration
- 2
- Compatibility
- Smartphone, Tablet, PC/Mac, iPhone, iPad
- Battery Rechargeable
- Yes
Dimensions
- Width
- 3 in
- Depth
- 6 in
- Height
- 1 in
Description
Features
- New Bluetooth v3.0 technology.
- Compatible with all Bluetooth enabled devices.
- Built-in Li-Ion Rechargeable Battery for up to 6 hours of playtime.
- Pair and play with any Bluetooth & non-Bluetooth device via 3.5mm port. Micro USB extended 8mm tip included for battery charge.
- High quality lightweight speaker with excellent wide sound spectrum and sound quality.
- Aluminum casing body with compact size and water resistant.
- Color - Arctic Silver.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.