Zoro Homepage

Ultra-Portable Wireless Bluetooth Speaker - Gunmetal Gray

  • Mfr # BT-120GR

  • Zoro # G910667123


product price: $24.09
/ea

Key Features

Features
Microphone, USB Charging Port; Battery Rechargeable; Bluetooth; Portable
For Use With
Smartphone, Tablet, PC/Mac, iPhone, iPad
Height
1 in
Depth
6 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-120GR
Zoro #
G910667123
UPC #
642014746743
Country of Origin
China

Dimensions

Height
1 in
Depth
6 in
Width
3 in

Details

Features
Microphone, USB Charging Port; Battery Rechargeable; Bluetooth; Portable
For Use With
Smartphone, Tablet, PC/Mac, iPhone, iPad
Color
Gray
RMS Output Power
6 W
Item
Speaker System
Speaker Configuration
2
Sound System
Crystal Sound

Description

Ultra-Portable Wireless Bluetooth Speaker - Gunmetal Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.