14ft-aluminum-food-service-walk-ramp-double-hook

  • Mfr # FSW-2614-AH

  • Zoro # G315490944


product price:  $4,214.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSW-2614-AH
Zoro #
G315490944
UPC #
-
Country of Origin
United States

Description

UltraSafe 14-Foot Aluminum Food Service Walk Ramp, Double Hook End FSW-2614-AHIncrease Your Food Service Operations with the UltraSafe 14-foot Aluminum Walk RampStreamline your loading and unloading processes like never before with the UltraSafe 14-foot Aluminum Food Service Walk Ramp, specifically designed to meet the rigorous demands of the food service industry. Engineered for durability, safety, and efficiency, this ramp is your go-to solution for seamless access to truck carriers. Experience the perfect blend of functionality and convenience with features tailored for high-performance environments.Key Features:Optimized Traction: The ramp's surface is expertly punched and grooved to ensure maximum grip under any conditions. Whether you're dealing with rain, snow, or debris, our walk ramp provides a secure pathway, minimizing slip risks for you and your team.Lightweight Yet Sturdy: Constructed from premium lightweight aluminum and equipped with steel ends, this ramp offers easy handling without compromising on strength. The built-in handles make transportation and setup a breeze, ensuring your operations keep moving smoothly.Versatile End Types: Choose the perfect end type for your needs, with options including Center Pin, Double Pin, and Double Hook. The Double Hook model offers exceptional stability and compatibility, fitting most truck carriers effortlessly.Spacious and Secure: With a 26-inch wide deck surface and integrated side rails, our ramp provides ample space for safe navigation. The 14-foot length, featuring 132 of usable space, and a 1,000 lbs load capacity, accommodates a wide range of loads, making it ideal for high-volume operations.Designed for the Food Service Industry: Understanding the unique challenges of food service logistics, this ramp is built to facilitate quick, safe, and efficient movement of goods. Its design ensures that mud, snow, and debris do not accumulate, maintaining a clean and safe environment.Specifications:Length: 14 ft 132 Usable Width: 26 inches Load Capacity: 1,000 lbs Weight: 110 lbs Part#: FSW-2614-AHWhether you're catering to a bustling event or managing daily deliveries, the UltraSafe 14-Foot Aluminum Food Service Walk Ramp is your solution to overcoming logistical hurdles with ease and safety. Enhance your operational efficiency and safety standards today with this indispensable tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.