16ft-aluminum-food-service-walk-ramp-double-hook
Mfr # FSW-2616-AH
Zoro # G715490896
product price:Â $3,956.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSW-2616-AH
Zoro #
G715490896
UPC #
-
Country of Origin
United States
Description
UltraSafe 16-Foot Aluminum Food Service Walk Ramp, Double Hook End FSW-2616-AHIncrease Your Food Service Operations with the UltraSafe 16-foot Aluminum Walk RampStreamline your loading and unloading processes like never before with the UltraSafe 16-foot Aluminum Food Service Walk Ramp, specifically designed to meet the rigorous demands of the food service industry. Engineered for durability, safety, and efficiency, this ramp is your go-to solution for seamless access to truck carriers. Experience the perfect blend of functionality and convenience with features tailored for high-performance environments.Key Features:Optimized Traction: The ramp's surface is expertly punched and grooved to ensure maximum grip under any conditions. Whether you're dealing with rain, snow, or debris, our walk ramp provides a secure pathway, minimizing slip risks for you and your team.Lightweight Yet Sturdy: Constructed from premium lightweight aluminum and equipped with steel ends, this ramp offers easy handling without compromising on strength. The built-in handles make transportation and setup a breeze, ensuring your operations keep moving smoothly.Versatile End Types: Choose the perfect end type for your needs, with options including Center Pin, Double Pin, and Double Hook. The Double Hook model offers exceptional stability and compatibility, fitting most truck carriers effortlessly.Spacious and Secure: With a 26-inch wide deck surface and integrated side rails, our ramp provides ample space for safe navigation. The 16-foot length, featuring 152 of usable space, and a 900 lbs load capacity, accommodates a wide range of loads, making it ideal for high-volume operations.Designed for the Food Service Industry: Understanding the unique challenges of food service logistics, this ramp is built to facilitate quick, safe, and efficient movement of goods. Its design ensures that mud, snow, and debris do not accumulate, maintaining a clean and safe environment.Specifications:Length: 16 ft 152 Usable Width: 26 inches Load Capacity: 900 lbs Weight: 117 lbs Part#: FSW-2616-AHWhether you're catering to a bustling event or managing daily deliveries, the UltraSafe 16-Foot Aluminum Food Service Walk Ramp is your solution to overcoming logistical hurdles with ease and safety. Enhance your operational efficiency and safety standards today with this indispensable tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.