750lb-Aluminum-Curb-Ramp-Safety-Yellow-30x30-Punch

  • Mfr # CRP3030-SY
  • Zoro # G115490762
product price: 
$
487.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CRP3030-SY
Zoro #
G115490762
UPC #
-
Country of Origin
United States

Description

Exclusive Safety Yellow 750lb Aluminum Curb Ramp with Superior Traction, CRP3030-SYIntroducing the CRP3030-SY, a high-grade aluminum curb ramp designed to provide unmatched durability and safety. Boasting a substantial 750 lb load capacity and measuring 30 inches in both length and width, this ramp is perfect for a wide range of applications. Its safety yellow powder coat not only enhances visibility but also improves traction, ensuring a secure footing under any conditions.Crafted through our exclusive process that punches holes and then raises the edges of the cutouts, the CRP3030-SY offers superior traction, making it an ideal choice for all environments. Whether facing rain, snow, mud, or debris, its punched deck design prevents accumulation, maintaining a clean and safe surface.At just 15 lbs and featuring a convenient cutout handle, this curb ramp is exceptionally lightweight and portable, facilitating easy setup and transport. The hand slot also serves as an effective stop for wheels, adding an extra layer of safety.Meeting OSHA requirements and with a material thickness of 3/16 inches, this ramp is built to last and fits curbs up to 6 inches high. the CRP3030-SY is your solution for safe and efficient access over curbs and raised surfaces.

Ratings & reviews