Shop PYLE
Create Account
2 Ft. Rubber Threshold Curb Ramp for Driveway
- Mfr # PCRMP2SG
- Zoro # G024082560
product price:Â
$
59.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCRMP2SG
- Zoro #
- G024082560
- UPC #
- 842893172705
- Country of Origin
- China
Description
RUGGED AND HEAVY DUTY DESIGN - Constructed from wear-resistant, non-slip rubber, this 2 ft. curb ramp is built to last. It’s ideal for driveways, curbs, and sidewalks, offering smooth and safe vehicle passage, even for heavier cars and trucks. | EASY INSTALLATION AND EXPANSION - This car ramp comes with expansion screws for secure, permanent mounting, and has optional cut-out holes for easy adjustment. The ramp can be easily connected to multiple pieces, making it adaptable to any space. | PRACTICAL PASSAGE FOR LOW VEHICLES - Perfect for protecting low vehicles and providing smooth & safe transitions over small steps, this rubber threshold vehicle ramp offers an economical solution for enhancing clearance in your driveway or garage. | STURDY AND LONG-LASTING DESIGN - Built from marine-grade, wear-resistant rubber, this car ramp withstands heavy use while maintaining its strength. Its reflective green strips enhance visibility, ensuring safe passage for vehicles day or night. | TECHNICAL SPECS AND CAPACITY - Made of marine-grade waterproof rubber, this curb ramp supports up to 11,000 lbs. and measures 24.0 in x 16.0 in x 2.6 in inches. It is suitable for various vehicle types, including cars, trucks, and trailers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.