Zoro Homepage

24 in. x 20 in. x 60 in. Wrought Iron Select Cage - Black

  • Mfr # BP469488

  • Zoro # G415942138


product price: $490.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP469488
Zoro #
G415942138
UPC #
747216549588
Country of Origin
China

Description

Wrought Iron Select Cage in Black offers quality craftsmanship at an affordable cost.Constructed of wrought iron with a cagetop playstand to keep your bird entertained and content a heavy-duty push button lock keeps your bird securely inside the cage when playtime is over.This select bird cage also includes four stainless steel cups two wood perches and a castered stand for portability.Both drawers and bottom grille are removable for ease of cleaning while the rounded corner seed guards control mess around the cage.The Prevue 3152 Select Series cage offers quality craftsmanship at an excellent value! With 4 stainless steel cups 2 solid wood perches a rounded corner seed guard a pull-out tray and grill with grill clip and a playpen top this is a great habitat for your feathered pet.The included Select Signature cage stand has rolling casters so you can easily move the cage to clean or give your pet a change of scenery.The heavy duty push-button door lock ensures your pet s safety.-Outside dimensions: 34inL x 30inD x 64-1/2inH.-Inside dimensions: 24inL x 20inD x 34-3/4inH.-3/4in Wire spacing.-4 Stainless steel cups.-2 Solid wood perches.-Rounded corner seed guard.-Pull-out tray.-Pull-out grill with grill clip.-Playpen top.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.