Shop BR TOOLS
Create Account
AALL15 15 in. Aluminum Spirit Level Laser Point
Mfr # AALL15
Zoro # G704113386
product price:Â
$
36.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AALL15
- Zoro #
- G704113386
- UPC #
- 729183251077
- Country of Origin
- China
Description
From home decor to bathroom and from sanitary ware to those essential hardware tools to keep your house running perfectly. Glance through the range of Hardware products and choose ones that are perfect. Our products are not only functional but look beautiful if complemented with surrounding furnishings.15 in. Aluminum Spirit Level Laser Point
Features- 15" Long
- Ideal for construction.
- Size: 15 in.
- Material: Aluminium
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.