Shop JOHNSON

2829596 2.5 x 5.75 in. Indoor & Outdoor 2 Beam Self Leveling Cross-Line Laser; Yellow

  • Mfr # 2829596

  • Zoro # G303923652


product price:  $169.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2829596
Zoro #
G303923652
UPC #
49448066032
Country of Origin
Unknown

Description

Features
  • Our products are assured for reliability and durability which has high quality and standard
  • Our products are designed with the up to date designs and creativity
  • Vertical and horizontal laser lines
  • 20 tripod thread
  • Manual mode for non-level applications
Specifications
  • Number of Beams: 2 beam
  • Self Leveling: Yes
  • Indoor or Outdoor: Indoor and Outdoor
  • Material: Plastic
  • Batteries Included: Yes
  • Waterproof: No
  • Battery Size: AA Battery 1/4 in
  • Weight: 0.59 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.