Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BR Tools IC-SM1500 3 in. Hard Rubber Swivel Caster

  • Mfr # IC-SM1500

  • Zoro # G403915519


product price: $20.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC-SM1500
Zoro #
G403915519
UPC #
-
Country of Origin
China

Description

Features
  • Hard rubber wheel, swivel caster.
  • Easy to install.
  • Includes 8mm nut.
  • 3 in. Diameter black PU wheel.
  • Swivel base with ball bearings.
  • 0.5 in. L shank (8mm thread).
  • Riveted axle.
  • Loading Capacity - 250 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.