Zoro Homepage

Electronics Holder, Standard, 8in.

  • Mfr # PHV202BL

  • Zoro # G0157510


product price: $14.99
/ea

Key Features

Type
Standard
Includes
Adjustable Rotating Air Vent Mount
Material
Plastic
Color
Black
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHV202BL
Zoro #
G0157510
UPC #
874688001334
Country of Origin
China

Dimensions

Length
8 in
Overall Height
8 in
Overall Width
4 1/2 in
Overall Depth
2 13/16 in

Details

Item
Electronics Holder
Type
Standard
Includes
Adjustable Rotating Air Vent Mount
Material
Plastic
Color
Black
Holds
Most Electronic Devices, Smartphones, Tablets
Product Type
Mobile Phone Mount
Features
Interior Automotive Accessories

Description

Electronics Holder, Product Type Mobile Phone Mount, Compatible Devices MP3 Players, Mobile Phones, Tablets, Mounting Location Vent, Color Black, Overall Height 8 in, Overall Width 4 1/2 in, Overall Depth 2 13/16 in, Includes Adjustable Rotating Air Vent Mount, Features Interior Automotive Accessories, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.