GPS Mount, Rotating, 13-5/16in.
Mfr # GWM702BL
Zoro # G0286837
product price: $19.99
/eaKey Features
Type
Rotating
Material
Plastic
Color
Black
Length
13 5/16 in
Holds
Most Electronic Devices, Smartphones, Tablets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GWM702BL
Zoro #
G0286837
UPC #
874688000719
Country of Origin
China
Dimensions
Length
13 5/16 in
Overall Height
13 5/16 in
Overall Width
4 1/2 in
Overall Depth
4 in
Details
Item
GPS Mount
Type
Rotating
Material
Plastic
Color
Black
Holds
Most Electronic Devices, Smartphones, Tablets
Product Type
Mobile Phone Mount
Features
Interior Automotive Accessories
Swivel Angle
360 Degrees
Description
GPS Mount, Product Type Mobile Phone Mount, Compatible Devices MP3 Players, Mobile Phones, Mounting Location Dashboard, Windshield, Color Black, Overall Height 13 5/16 in, Overall Width 4 1/2 in, Overall Depth 4 in, Features Interior Automotive Accessories, Material Plastic, Swivel Angle 360 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.