Zoro Homepage
This item is Discontinued.
Bracketron PwrUp Qi Wireless Gravity Mount BT2-952-2

PwrUp Qi Wireless Gravity Mount (Discontinued)

  • Mfr # BT2-952-2
  • Zoro # G6491598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT2-952-2
Zoro #
G6491598
UPC #
874688009521
Country of Origin
Unknown

Description

PwrUp Qi Wireless Gravity Mount Keep the charge going, no matter where you are. The PwrUp Qi Gravity Mount offers a new way to charge your Qi-compliant smartphones. The 10w certified Qi charger will allow your phone to charge at the fastest speed possible. To use, just place your phone in the holder and squeeze the arms until the foot of the mount rests against your phone. This will ensure that you hit the sweet spot every time you place your phone in the holder. You can adjust the height of optimal viewing by sliding the device holder up/down or vertical/horizontal. The suction cup is made with our Temporbond material, which allows you to mount it to smooth or textured surfaces. If your mount ever becomes un-sticky, you can clean the suction cup with warm, soapy water and let it air dry. You can easily attach and remove the mount at any time and is transferrable between vehicles. There is an optional vent bracket with a stabilizer bar included, giving you multiple ways to mount your smartphone. Features: Certified by the Qi Consortium for all the latest Qi-enabled smartphones Patented Temporbond suction cup - allows you to attach smooth or textured surfaces Includes PwrUp Charging app download instruction for optimal charge performance, get updates on battery usage and more! Includes a rotating vent clip, 10W car charger, cable and one cord wrangler(cord not included) 1 year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.