XV1-704-2 Mi-T Grip Universal Handlebar Mount
- Mfr # XV1-704-2
- Zoro # G503969894
Key Features
Specifications
Details
- MFR #
- XV1-704-2
- Zoro #
- G503969894
- UPC #
- 874688007046
- Country of Origin
- China
- Item
- Vehicle Mount
- Includes
- Spacers, Hex Wrench
- Color
- Black
- Features
- Flexible
- Compatible With
- 3.5" to 6" Mobile Phones
Description
The Mi-T Grip Handlebar Mount, from XVenture by Bracketron, is a universal smartphone, GPS, MP3 or mobile device mount with a flexible tube clamp. This mount uses a unique hybrid platform, securing your device in both a clamp and with the 6-point silicone webbing. This design still allows access to all of your device controls, letting you pick the perfect track to finish out your mountain bike ride. The Mi-T Grip is able to secure devices of many sizes, with or without a case. It also provides fast access, allowing for easy removal of your device without needing tools.
Features- Silicone band securely holds phones in 6 locations
- Holds device with or without a case
- Includes 2 silicone bands, additional spacers & a hex wrench
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.