Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3P PLUG

  • Mfr # 1300130203

  • Zoro # G613369713


product price: $53.75
/ea

Key Features

Number of Poles
3
Connection Orientation
Straight
Voltage Rating
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300130203
Zoro #
G613369713
UPC #
-
Country of Origin
Unknown

Details

Item
Straight Blade Plug
Number of Poles
3
Connection Orientation
Straight
Voltage Rating
600V
Current Rating
13.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.