Zoro Homepage
This item is Discontinued.
Brad Harrison Cordset, 12 Pin Pin, Receptacle, Male 3R2006A20A120

Cordset, 12 Pin Pin, Receptacle, Male (Discontinued)

  • Mfr # 3R2006A20A120
  • Zoro # G1196587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3R2006A20A120
Zoro #
G1196587
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
1 ft.
Wire Size
16 AWG
Connector Mating Size
1 1/8 in-16 UN
Mounting Size
1/2 in. -14 NPT Mount
Wire Size AWG
16
Length
0.305m
Termination Size
12.00" 16 AWG
Mounting Thread Size
1/2" - 14 NPT

Details

Item
Cordset
Jacket Material
PVC
End 1 Number of Pins
12
Jacket Color
Yellow
IP Rating
IP68
End 1 Connection Type
1 1/8 in
Features
Low Resistance Contact Design with Gold over Nickel Plating
Max. Voltage
600VAC/VDC
Temp. Range
-4 Degrees to 221 Degrees F
End 1 Gender and Plug End
Male Receptacle
NEMA Rating
6P
End 2 Connection Type
Bare Wire
End 1 Thread
1 1/8"-16
End 1 Keyway
Single
Standards
CSA Certified, UL Listed
Number of Conductors
12
Max. Amps
5A
Color
Orange, Blue, White/Black, Red/Black, Green/Black, Orange/Black, Blue/Black, Black/White, Green, Red, White, Black
Number of Pins
12
Keyway
Single
End 1 Number of Keyways
1
Maximum Operating Temperature
221 Degrees F
End 1 Gender
Male
Connector Type
1-1/8 in
Number of Wires
12
Temperature Range
-4 Degrees F to 221 Degrees F
Cable Jacket Material
PVC
Cable Jacket Color
Yellow
End 1 Mounting Orientation
Straight
Cordset Type
Single-Ended
Cordset Configuration
1 1/8"-16 Male Straight x Bare Wire
Minimum Operating Temperature
-4 Degrees F
Type
Male, Mini Receptacle
Wire/Cable Type
UL 1015
Application/Rating - IEC
IP 68
UL
E152210
Orientation
Straight
Coupling Type
External Thread
Application/Rating - NEMA
NEMA 6P
Gender
Male
CSA
LR6837
Voltage - Maximum
600V AC/DC
Temperature Range - Operating
-20°C to +105°C
Material
Zinc DC, Epoxy Coated shell
Material - Component
Zinc Die-Cast with Black Epoxy
Poles
12
Current - Maximum per Contact
5.0A
Termination Type
Wire Leads

Description

Cordset, End 1 Gender Male, End 1 Thread 1 1/8 In.-16, End 1 Number of Pins 12, End 1 Mounting Orientation Straight, End 1 Connection Type 1 1/8 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 1 ft, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 5 A, Wire Size 16 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.