Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, 3 Pin, Plug, Male

  • Mfr # 103002A01F120

  • Zoro # G1416134


product price: $48.29
/ea

Key Features

End 1 Number of Pins
3
Cable Length
12 ft
Wire Size
16 AWG
IP Rating
IP67, IP68
End 2 Connection Type
Bare Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103002A01F120
Zoro #
G1416134
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
12 ft
Wire Size
16 AWG
Cable Diameter
10.41mm (.410")

Details

Item
Cordset
End 1 Number of Pins
3
IP Rating
IP67, IP68
End 2 Connection Type
Bare Wire
Max. Amps
13 A
Max. Voltage
600VAC/VDC
NEMA Rating
6P
End 1 Thread
7/8"-16
End 1 Gender and Plug End
Male Straight
End 2 Gender and Plug End
Bare Wire
Standards
CSA Certified, IEC, UL Listed
End 1 Connection Type
7/8 in
Number of Conductors
3
Features
Low Resistance Contact Design with Gold over Palladium Nickel Plating; Single End; Single Keyway
Temp. Range
-4 Degrees to 221 Degrees F
End 1 Keyway
Single
Color
Green (Ground), Black, White
Keyway
Single
End 1 Number of Keyways
1
End 1 Mounting Orientation
Straight
End 1 Gender
Male
Minimum Operating Temperature
-4 Degrees F
Cable Jacket Color
Yellow
Number of Wires
3
Cable Jacket Material
PVC
Maximum Operating Temperature
221 Degrees F
Voltage
600V AC/DC
Connector Material
PVC Body, Black Epoxy Coated Zinc Nut
Gender
Male-Pigtail
Voltage - Maximum
600V
Material - Plating Mating
Gold
Temperature Range - Operating
-20°C to +105°C
Wire/Cable Type
STOOW
Material - Connector Body
PVC
LED Indicator
No
Application/Rating - NEMA
NEMA 6P
Coupling Style
Threaded
Current - Maximum per Contact
13.0A
Assembly Type
Single End Cordset
Material - Coupling Nut
Black Epoxy Coated Zinc
CSA
LR6837
Poles
3
Orientation
Straight to Pigtail
UL
E152210
Product Type
Single Ended

Description

Cordset, End 1 Gender Male, End 1 Thread 7/8 In.-16, End 1 Number of Pins 3, End 1 Mounting Orientation Straight, End 1 Connection Type 7/8 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 12 ft, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 13 A, Wire Size 16 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, IEC, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.