Zoro Homepage

Cordset, 3 Pin, Plug, Male

  • Mfr # 403007A10M020

  • Zoro # G2372106


product price: $22.49
/ea
Sold in multiples of 4 for $89.96

Key Features

End 1 Number of Pins
3
Cable Length
2 m
Wire Size
24 AWG
IP Rating
IP68
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403007A10M020
Zoro #
G2372106
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
2 m
Wire Size
24 AWG
Cable Diameter
4.32mm (.170")

Details

Item
Cordset
End 1 Number of Pins
3
IP Rating
IP68
Number of Conductors
3
End 1 Thread
M8
Standards
CSA Certified, UL Listed
End 1 Connection Type
M8
End 1 Gender and Plug End
Male Right Angle
Max. Amps
4 A
Features
Threaded Coupling to Withstand Harsh Industrial Environments
Temp. Range
-4 Degrees to 221 Degrees F
End 2 Gender and Plug End
Bare Wire
End 2 Connection Type
Bare Wire
NEMA Rating
6P
Keyway
A-coded
Max. Voltage
60VAC/75VDC
End 1 Mounting Orientation
Right Angle
Number of Wires
3
Maximum Operating Temperature
221 Degrees F
Minimum Operating Temperature
-4 Degrees F
End 1 Gender
Male
Cable Jacket Color
Yellow
Cable Jacket Material
PVC
Current - Maximum per Contact
3.0A
LED Indicator
No
Poles
3
Material - Coupling Nut
Nickel-plated Brass
Voltage - Maximum
60V AC / 75V DC
CSA
LR6837
Orientation
90° to Pigtail
Material - Plating Mating
Gold
Gender
Male-Pigtail
UL
E152210
Material - O-Ring
Fluoro-elastomer
Coupling Style
Threaded
Wire/Cable Type
E152210
Temperature Range - Operating
-20°C to +105°C
Material - Connector Body
TPE
Product Type
Single Ended

Description

Cordset, End 1 Gender Male, End 1 Thread M8, End 1 Number of Pins 3, End 1 Mounting Orientation Right Angle, End 1 Connection Type M8, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 2 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 24 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, UL Listed, NEMA Rating 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.