Zoro Homepage

Cordset, 3 Pin, Receptacle, Female

  • Mfr # 103000A01F060

  • Zoro # G1882151


product price: $42.39
/ea

Key Features

End 1 Number of Pins
3
Cable Length
6 ft
Wire Size
16 AWG
IP Rating
IP68
Max. Voltage
600VAC/VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103000A01F060
Zoro #
G1882151
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
6 ft
Wire Size
16 AWG
Cable Diameter
10.41mm (.410")

Details

Item
Cordset
End 1 Number of Pins
3
IP Rating
IP68
Max. Voltage
600VAC/VDC
End 2 Connection Type
Bare Wire
NEMA Rating
6P
Number of Conductors
3
End 2 Gender and Plug End
Bare Wire
End 1 Gender and Plug End
Female Straight
Standards
CSA Certified, IEC, UL Listed
End 1 Thread
7/8"-16
Max. Amps
13 A
Features
Low Resistance Contact Design with Gold over Palladium Nickel Plating; Single Ended
End 1 Keyway
Single
Temp. Range
32 Degrees to 140 Degrees F
End 1 Connection Type
7/8 in
Keyway
Single
Color
Yellow
End 1 Number of Keyways
1
Minimum Operating Temperature
-4 Degrees F
Cable Jacket Color
Yellow
Maximum Operating Temperature
221 Degrees F
End 1 Mounting Orientation
Straight
End 1 Gender
Female
Cable Jacket Material
PVC
Number of Wires
3
LED Indicator
No
Poles
3
Material - Plating Mating
Gold
Gender
Female-Pigtail
Orientation
Straight to Pigtail
Voltage - Maximum
600V
Material - Coupling Nut
Black Epoxy Coated Zinc
UL
E152210
Material - Connector Body
PVC
Current - Maximum per Contact
13.0A
Temperature Range - Operating
-20°C to +105°C
CSA
LR6837
Coupling Style
Threaded
Wire/Cable Type
STOOW
Product Type
Single Ended

Description

Cordset, End 1 Gender Female, End 1 Thread 7/8 In.-16, End 1 Number of Pins 3, End 1 Mounting Orientation Straight, End 1 Connection Type 7/8 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 6 ft, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 13 A, Wire Size 16 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, IEC, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.