Zoro Homepage
This item is Discontinued.
Brad Harrison Cordset, 3 Pin, Receptacle, Female 103000A01F120

Cordset, 3 Pin, Receptacle, Female (Discontinued)

  • Mfr # 103000A01F120
  • Zoro # G6871182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103000A01F120
Zoro #
G6871182
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
12 ft.
Wire Size
16 AWG

Details

Item
Cordset
Jacket Color
Yellow
End 1 Number of Pins
3
Max. Voltage
600VAC/VDC
End 1 Thread
M12
End 1 Connection Type
Receptacle
End 2 Connection Type
Bare Wire
IP Rating
IP67, IP68
Standards
UL listed, CSA certified
End 2 Gender and Plug End
Bare Wire
Jacket Material
PVC
Temp. Range
32 Degrees to 140 Degrees F
Max. Amps
13A
Number of Conductors
3
NEMA Rating
6P
End 1 Keyway
Single
End 1 Gender and Plug End
Female Straight
Features
Low Resistance Contact Design with Gold over Palladium Nickel Plating; Single End; Single Keyway
Color
Green (Ground), Black, White
End 1 Number of Keyways
Single
End 1 Gender
Female

Description

Cordset, End 1 Gender Female, End 1 Thread M12, End 1 Number of Pins 3, End 1 Connection Type Receptacle, End 2 Connection Type Bare Wire, Cable Length 12 ft, Max. Amps 13, Wire Size 16 AWG, IP Rating 67,68, Standards UL Listed, CSA Certified, NEMA Rating 6P, End 1 Number of Keyways Single, Features Low Resistance Contact Design with Gold over Palladium Nickel Plating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.