Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, 3 Pin, Receptacle, Female

  • Mfr # 103000A01F200

  • Zoro # G2834255


product price: $63.89
/ea

Key Features

End 1 Number of Pins
3
Cable Length
20 ft
Wire Size
16 AWG
IP Rating
IP68
End 2 Gender and Plug End
Bare Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103000A01F200
Zoro #
G2834255
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
20 ft
Wire Size
16 AWG
Cable Diameter
10.41mm (.410")

Details

Item
Cordset
End 1 Number of Pins
3
IP Rating
IP68
End 2 Gender and Plug End
Bare Wire
Temp. Range
32 Degrees to 140 Degrees F
Number of Conductors
3
End 1 Connection Type
7/8 in
End 1 Keyway
Single
End 1 Thread
7/8"-16
Max. Voltage
600VAC/VDC
Standards
CSA Certified, IEC, UL Listed
Max. Amps
13 A
NEMA Rating
6P
End 2 Connection Type
Bare Wire
Features
Low Resistance Contact Design with Gold over Palladium Nickel Plating; Single Ended; Single Keyway
End 1 Gender and Plug End
Female Straight
Color
Yellow
Keyway
Single
End 1 Number of Keyways
1
Cable Jacket Color
Yellow
End 1 Mounting Orientation
Straight
End 1 Gender
Female
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
221 Degrees F
Number of Wires
3
Cable Jacket Material
PVC
Temperature Range - Operating
-20°C to +105°C
LED Indicator
No
Poles
3
Coupling Style
Threaded
Material - Plating Mating
Gold
CSA
LR6837
Wire/Cable Type
STOOW
Orientation
Straight to Pigtail
Current - Maximum per Contact
13.0A
Material - Coupling Nut
Black Epoxy Coated Zinc
UL
E152210
Voltage - Maximum
600V
Material - Connector Body
PVC
Gender
Female-Pigtail
Product Type
Single Ended

Description

Cordset, End 1 Gender Female, End 1 Thread 7/8 In.-16, End 1 Number of Pins 3, End 1 Mounting Orientation Straight, End 1 Connection Type 7/8 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 20 ft, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 13 A, Wire Size 16 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, IEC, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.