Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, 3 Pin, Receptacle, Female

  • Mfr # 403001A10M100

  • Zoro # G0506457


product price: $40.39
/ea

Key Features

End 1 Number of Pins
3
Cable Length
10 m
Wire Size
24 AWG
IP Rating
IP67, IP68
Temp. Range
-4 Degrees to 221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403001A10M100
Zoro #
G0506457
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
10 m
Wire Size
24 AWG

Details

Item
Cordset
End 1 Number of Pins
3
IP Rating
IP67, IP68
Temp. Range
-4 Degrees to 221 Degrees F
Number of Conductors
3
End 1 Connection Type
M8
Features
Threaded Coupling to withstand Harsh Industrial Environments
Max. Amps
4 A
Standards
CSA Certified, UL Listed
End 1 Thread
M8
End 2 Gender and Plug End
Bare Wire
End 1 Gender and Plug End
Female Right Angle
NEMA Rating
6P
End 2 Connection Type
Bare Wire
Keyway
A-coded
Maximum Operating Temperature
221 Degrees F
End 1 Mounting Orientation
Right Angle
End 1 Gender
Female
Cable Jacket Material
PVC
Number of Wires
3
Cable Jacket Color
Yellow
Minimum Operating Temperature
-4 Degrees F
LED Indicator
No
Material - Coupling Nut
Nickel-plated Brass
Wire/Cable Type
E152210
Gender
Female-Pigtail
CSA
LR6837
Temperature Range - Operating
-20°C to +105°C
Orientation
90° to Pigtail
Coupling Style
Threaded
UL
E152210
Current - Maximum per Contact
3.0A
Material - Plating Mating
Gold
Poles
3
Material - O-Ring
Fluoro-elastomer
Voltage - Maximum
60V AC / 75V DC
Material - Connector Body
TPE
Product Type
Single Ended

Description

Cordset, End 1 Gender Female, End 1 Thread M8, End 1 Number of Pins 3, End 1 Mounting Orientation Right Angle, End 1 Connection Type M8, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 10 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 24 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, UL Listed, NEMA Rating 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.