Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, 3 Pin, Receptacle, Female

  • Mfr # 703001D02F120

  • Zoro # G0561644


product price: $36.49
/ea

Key Features

End 1 Number of Pins
3
Cable Length
12 ft
Wire Size
22 AWG
IP Rating
IP68
Max. Voltage
250VAC/VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703001D02F120
Zoro #
G0561644
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
12 ft
Wire Size
22 AWG
Connector Mating Size
1/2"-20 UNF

Details

Item
Cordset
End 1 Number of Pins
3
IP Rating
IP68
Max. Voltage
250VAC/VDC
Number of Conductors
3
For Use With
AC Powered Sensors
End 1 Gender and Plug End
Female Right Angle
End 2 Gender and Plug End
Bare Wire
End 1 Connection Type
1/2 in
NEMA Rating
6P
Temp. Range
-4 Degrees to 221 Degrees F
Max. Amps
4 A
End 1 Thread
1/2"-20
Standards
CSA Certified, UL Listed
End 1 Keyway
Dual
End 2 Connection Type
Bare Wire
Keyway
Dual Keyway
Color
Yellow
Features
Single End; Dual Keyway
End 1 Number of Keyways
2
Cable Jacket Material
PVC
Cable Jacket Color
Yellow
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
221 Degrees F
End 1 Gender
Female
End 1 Mounting Orientation
Right Angle
Number of Wires
3
Voltage
250V AC/DC
Application/Rating - NEMA
NEMA 6P
Angle
90 Degree
Assembly Type
Single End Cordset
Poles
3-Pole
Connector Material
PVC Body, Epoxy Coated Zinc Nut
Wire-Pin Colors
Green, Red/Black, Red/White
Product Type
Single Ended

Description

Cordset, End 1 Gender Female, End 1 Thread 1/2 In.-20, End 1 Number of Pins 3, End 1 Mounting Orientation Right Angle, End 1 Connection Type 1/2 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 12 ft, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.