Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, 4 Pin, Plug, Male

  • Mfr # 804006A09M020

  • Zoro # G3355012


product price: $25.29
/ea

Key Features

End 1 Number of Pins
4
Cable Length
2 m
Wire Size
22 AWG
IP Rating
IP68
End 1 Connection Type
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804006A09M020
Zoro #
G3355012
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
2 m
Wire Size
22 AWG
Cable Diameter
5.33mm (.210")

Details

Item
Cordset
End 1 Number of Pins
4
IP Rating
IP68
End 1 Connection Type
M12
End 2 Connection Type
Bare Wire
Max. Voltage
250VAC/DC
NEMA Rating
6P
End 1 Thread
M12
End 1 Gender and Plug End
Male Straight
Temp. Range
-4 Degrees to 221 Degrees F
End 1 Keyway
Single
Max. Amps
4 A
Features
Highly Reliable Low Resistance Contact Design with Gold over Nickel Plating; Single End; Single Keyway
End 2 Gender and Plug End
Bare Wire
Number of Conductors
4
Standards
CSA Certified, UL Listed
Color
Brown, White, Blue, Black
Keyway
Single
For Use With
Heavy Duty Industrial Environments
End 1 Number of Keyways
1
Number of Wires
4
Maximum Operating Temperature
221 Degrees F
Cable Jacket Material
PVC
End 1 Gender
Male
Cable Jacket Color
Yellow
Minimum Operating Temperature
-4 Degrees F
End 1 Mounting Orientation
Straight
Coupling Style
Threaded
Wire/Cable Type
UL 2661
CSA
LR6837
Temperature Range - Operating
-20°C to +105°C
Current - Maximum per Contact
4.0A
Poles
4
Material - O-Ring
Fluoro-elastomer
Gender
Male-Pigtail
Material - Plating Mating
Gold
Orientation
Straight to Pigtail
Material - Connector Body
PUR
LED Indicator
No
UL
E152210
Voltage - Maximum
250V AC/DC
Material - Coupling Nut
Nickel-plated Brass
Product Type
Single Ended

Description

Cordset, End 1 Gender Male, End 1 Thread M12, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 2 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 24 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP65, Standards CSA Certified, UL Listed, NEMA Rating 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.