Zoro Homepage

Cordset, 4 Pin, Receptacle, Female

  • Mfr # 444030A10M050

  • Zoro # G0250984


product price: $39.99
/ea

Key Features

End 1 Number of Pins
4
End 2 Number of Pins
4
Cable Length
5 m
Wire Size
24 AWG
IP Rating
IP68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444030A10M050
Zoro #
G0250984
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
5 m
Wire Size
24 AWG
Cable Diameter
4.57mm (.180")

Description

Cordset, End 1 Gender Male, End 1 Thread M8, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M8, End 2 Gender Female, End 2 Thread M8, End 2 Mounting Orientation Straight, End 2 Number of Pins 4, End 2 Connection Type M8, Cable Length 5 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 24 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.