Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, 6 Pin, Plug, Male

  • Mfr # 106002A01F120

  • Zoro # G3251035


product price: $68.59
/ea

Key Features

End 1 Number of Pins
6
Cable Length
12 ft
Wire Size
16 AWG
IP Rating
IP68
End 1 Gender and Plug End
Male Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106002A01F120
Zoro #
G3251035
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
12 ft
Wire Size
16 AWG
Connector Mating Size
7/8"-16 UN
Cable Diameter
13.72mm (.540")

Details

Item
Cordset
End 1 Number of Pins
6
IP Rating
IP68
End 1 Gender and Plug End
Male Straight
NEMA Rating
6P
Max. Voltage
600VAC/VDC
End 2 Connection Type
Bare Wire
End 1 Thread
7/8"-16
Temp. Range
-4 Degrees to 221 Degrees F
End 1 Keyway
Single
End 2 Gender and Plug End
Bare Wire
Features
Low Resistance Contact Design with Gold over Palladium Nickel Plating; Single End; Single Keyway
Number of Conductors
6
Standards
CSA Certified, UL Listed
Max. Amps
8 A
End 1 Connection Type
7/8 in
Keyway
Single
Color
White, Red, Green, Orange, Black, Blue
End 1 Number of Keyways
1
Minimum Operating Temperature
-4 Degrees F
End 1 Gender
Male
Cable Jacket Color
Yellow
Cable Jacket Material
PVC
Number of Wires
6
End 1 Mounting Orientation
Straight
Maximum Operating Temperature
221 Degrees F
Voltage
600V AC/DC
Application/Rating - NEMA
NEMA 6P
UL
E152210
Current - Maximum per Contact
8.0A
Coupling Style
Threaded
CSA
LR6837
LED Indicator
No
Material - Connector Body
PVC
Assembly Type
Single End Cordset
Temperature Range - Operating
-20°C to +105°C
Material - Coupling Nut
Black Epoxy Coated Zinc
Voltage - Maximum
600V
Poles
6
Wire/Cable Type
STOOW
Material - Plating Mating
Gold
Connector Material
PVC Body, Epoxy Coated Zinc Nut
Orientation
Straight to Pigtail
Gender
Male-Pigtail
Product Type
Single Ended

Description

Cordset, End 1 Gender Male, End 1 Thread 7/8 In.-16, End 1 Number of Pins 6, End 1 Mounting Orientation Straight, End 1 Connection Type 7/8 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 12 ft, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 8 A, Wire Size 16 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.