Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Thread Receptacle, 2, Male, 16 AWG

  • Mfr # 1R2006A20A120

  • Zoro # G2933217


product price: $22.49
/ea

Key Features

Wire Size
16 AWG
IP Rating
IP68
NEMA Rating
6P
Body Material
Die-Cast Zinc
Standards
CE, China RoHS, CSA, EU RoHS, REACH SVHC, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1R2006A20A120
Zoro #
G2933217
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
16 AWG
Face Dia.
1 in
Mounting Thread Size
1/2"-14
Length
0.305m
Connection Diameter
1 in
Coupling Thread Size
7/8"-16
Cable Length
1 ft

Details

Item
External Thread Receptacle
IP Rating
IP68
NEMA Rating
6P
Body Material
Die-Cast Zinc
Standards
CE, China RoHS, CSA, EU RoHS, REACH SVHC, UL Listed
Max. Voltage
600VAC/DC
Plug End
Straight
Threads
7/8-16
Color
White, Black
Plug or Connector Type
Male
Keyway
Single
Max. Amps
13 A
Features
Single Keyway
Temp. Range
-4 Degrees to 221 Degrees F
Product Type
External Thread Receptacle
Current - Maximum per Contact
13.0A
UL
E152210
Coupling Type
External Thread
Material - Component
Zinc Die-Cast with Black Epoxy
Wire/Cable Type
UL 1015
Gender
Male
CSA
LR6837
Orientation
Straight
Voltage - Maximum
600V AC/DC
Temperature Range - Operating
-20°C to +105°C
Poles
2
NEMA Enclosure Rating
6
Operating Temperature - Minimum
-4 Degrees F
Connection Color
Black
DC Voltage Rating - Maximum
600 V
Number of Keyways
1
Mounting Style
Panel
Series
130013
AC Voltage Rating - Maximum
600 V
Mounting Thread Type
NPT
Cable Jacket Color
Black
End 1 Number of Pins
2
Maximum Operating Temperature
221 Degrees F
Cable Jacket Material
PVC

Description

External Thread Receptacle, Number of Pins 2, Plug or Connector Type Male, Straight Plug End, Max. Voltage 600V AC/DC, Max. Current 13 A, Wire Size 16 AWG, Threads 7/8-16, Face Dia. 1 in, Keyway Single, Body Material Die-Cast Zinc, Color Yellow, NEMA Rating 6P, IP Rating IP67, Wire Length 1 ft, Standards CE, China RoHS, CSA, EU RoHS, REACH SVHC, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.