Zoro Homepage

Internal Thread Connector, 5, Female, 8A

  • Mfr # 1A5000-34

  • Zoro # G3171253


product price: $40.69
/ea

Key Features

Wire Size
24 AWG to 15 AWG
IP Rating
IP67, IP68
Plug End
Straight
Threads
7/8-16
NEMA Rating
6P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A5000-34
Zoro #
G3171253
UPC #
-
Country of Origin
Poland

Dimensions

Wire Size
24 AWG to 15 AWG
Face Dia.
0.55 in
Wire Size AWG
15 to 24
Cable Diameter
5.08-11.43mm (.200-.450")
Cable Outside Diameter
0.45 in
Thread Size
7/8"-16

Details

Item
Field Attachable Connector
IP Rating
IP67, IP68
Plug End
Straight
Threads
7/8-16
NEMA Rating
6P
Plug or Connector Type
Female
Body Material
Polyamide
Max. Current
8 A
Standards
cCSAus, CE, China RoHS, CSA, EU RoHS, REACH SVHC
Keyway
Single
Number of Pins
5
Color
Black
Max. Voltage
600VAC/DC
Temp. Range
-40 Degrees to 176 Degrees F
Features
Single Keyway
Max. Amps
8A
Product Type
Internal Thread Connector
Housing Material
Nylon
Application
Power
Material - Connector Body
Nylon
Temperature Range - Operating
-20°C to +80°C
Material - Coupling Nut
Nickel-plated Brass
Orientation
Straight
CSA
LR6837
Coupling Type
Internal Thread
Gender
Female
Material - Plating Mating
Gold
Poles
5
Current - Maximum per Contact
8.0A
Voltage - Maximum
600V AC/DC
NEMA Enclosure Rating
6P
Mounting Style
Straight Connector
Number of Poles
5
Connection Type
Cable, Wire
Minimum Operating Temperature
-4 Degrees F
Locking Style
Nut
Series
130017
Connector Body Type
Socket
Connector Orientation
Straight
Maximum Operating Temperature
176 Degrees F
Connection Color
Black
Includes Nut
Yes
Nominal Current
8 A

Description

Connector, Internal Threads, Female, Plug End Straight, Number Of Conductors 5, Number Of Poles 5, Max Wire Size 16 AWG, Voltage 600 AC, Voltage 600 DC, Amps AC 8, 7/8-16 Threads, Face Dia 0.550 In, Single Keyway, Material Polyamide, Black, NEMA Rating 6P, Standards UL, IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.