Zoro Homepage
This item is Discontinued.
Brad Harrison MC 3P FP 12 FT. 16/3 PVC 103000A01F120

MC 3P FP 12 FT. 16/3 PVC (Discontinued)

  • Mfr # 103000A01F120
  • Zoro # G0384484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103000A01F120
Zoro #
G0384484
UPC #
078172553224
Country of Origin
Unknown

Dimensions

Cable Length
3.66 m
Cable Diameter
10.41mm (.410")
Wire Size
16 AWG

Description

Mini-Change A-Size Single-Ended Cordset, 3 Poles, Female (Straight) to Pigtail, 16 AWG, Yellow PVC Cable, 3.66m (12.0 ft.) Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.